Skip to content Skip to navigation menu
Plier

84-108

Plier
Item #106004468
  • Diagonal Cutting Plier
  • 7 5/16 in Overall Length
Plier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Diagonal Cutting Plier
  • 7 5/16 in Overall Length

description

  • Basic Diagonal Cutting Pliers – 7".

features

  • Oil-resistant dipped handle allows for a comfortable grip.
  • Drop-forged steel is strong and durable.
  • Fixed joint design used for cutting.
  • Individually sharpened blades cut soft and hard wire.
Overall Length 7 5/16 in
Plier Type Diagonal Cutting
Weight 0.55 LB
EAN or UPC 76174841084
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison