- 3.7 V Battery Voltage
- Scene Lighting
- 1200 lm Maximum Lumens
- 16 h Run Time
- Rechargeable
description
- Lightweight and portable, the Vulcan 180 is designed to burn brighter and run longer to keep you covered on the job site. This rechargeable, waterproof lantern has a 180 degree tilting head which allows you to direct the light where you need it. Three LEDs bring you extreme brightness along with two blue taillight LEDs for visibility from behind.
- The Vulcan 180 is a rechargeable, multi-function lantern featuring the latest in power LED technology for extreme brightness and two (2) ultra-bright blue safety tail-light LEDs for rear visibility. A large tactile push button switch is easy to use with gloves and also provides programmable access to various modes of operation. The Vulcan 180 features a 180 degree tilting head.
features
- 1200 lumens and 548m beam on High
- 12 hours of run time on Low
- Large push-button switch easy to use with gloved hands
- IP64 rated - 2m impact resistance tested
- Flat base area allows light to stand on its own for scene lighting
- Fully recharges in 9.2 hours with battery status indicator
- Two blue taillight LEDs signal your location to team members
- Class I Division 2 Groups A, B, C, D
- Class II Division 2 Groups F, G
- Class III
- Temp. Class T4
- Meets applicable European Community Directives.
- Meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in any position.
- CEC Compliant.
- Federal Communications Commission Compliant.
| Run Time | 16 h |
| Max. Lumens | 1200 lm |
| Type | Scene Lighting |
| No. of Batteries | 1 |
| Color | Yellow |
| Battery Included | Yes |
| Battery Type | Lithium Ion |
| Rechargeable | Yes |
| Weight | 0.0 LB |

