- 12 V Battery Voltage
- Scene Lighting
- 3350 lm Maximum Lumens
- 6.75 h Run Time
- Rechargeable
description
- Use this powerful 3,350 lumen high intensity search light to illuminate objects a mile away. Plug the HID LiteBox into your vehicle's DC power source and it will run idenfinitely. Ideal for field maintenance, inspection of construction sites, and remote equipment. This Standard System model includes the shoulder strap, AC and DC charge cords and charge rack.
- The HID LiteBox is a heavy-duty, rechargeable, completely portable high intensity search light. It produces a focused beam of light measuring 1 Million candlepower that illuminates objects 1 mile away and ample peripheral illumination to light an entire scene. Integral D-rings allow attachment of the included heavy duty shoulder strap. Included flood lens or optional IR pass filter attaches to elastomer lens ring.
features
- 3,350 lumens on high
- Indefinite run time when using 12V DC power cord
- Swivel neck allows you to aim the beam where you need it
- Illuminates objects a mile away
- Durable weatherproof construction
- D-ring attachment for the shoulder strap
- Sealed lead acid battery is rechargeable up to 500 times
- Meets applicable European Community Directives.
- Rack meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in any position.
- CEC compliant
| Battery Type | 12V Sealed Lead Acid |
| Battery Included | Yes |
| Run Time | 6.75 h |
| Color | Orange |
| No. of Batteries | 1 |
| Rechargeable | Yes |
| Type | Scene Lighting |
| Max. Lumens | 3350 lm |
| Weight | 0.0 KG |

