- 6 V Battery Voltage
- Scene Lighting
- 615 lm Maximum Lumens
- 18 h Run Time
- Rechargeable
description
- This industrial-duty, rechargeable lantern features a bright 615 lumens of light in a smooth flood pattern. This Standard System model includes the shoulder strap, AC and DC charge cords and charge rack.
- The E-Flood is an industrial-duty, rechargeable, portable lantern featuring the latest power LED technology for high brightness, long runtime and high reliability. The E-Flood uses 6 LEDs and wide pattern reflectors to produce a uniform flood pattern. Jumper selectable high or low setting to allow selection of more light output or more runtime. Available in LiteBox, FireBox and Power Failure models.
features
- 615 lumens on high
- Choose low mode for a run time of 18 hours
- Swivel neck allows you to aim the beam where you need it
- Sealed lead acid battery is rechargeable up to 500 times
- IPX4 rated for weather resistant operation
- Jumper-selectable to high or low setting
- 126 meter beam distance
- Most models meet applicable European Community Directives.
- Charge rack meets requirements of NFPA 1901-14.1.11.2 (2016) mounted in any position.
| Run Time | 18 h |
| Type | Scene Lighting |
| Color | Orange |
| Rechargeable | Yes |
| Battery Included | Yes |
| Max. Lumens | 615 lm |
| No. of Batteries | 1 |
| Battery Type | 6V Sealed Lead Acid |
| Weight | 0.0 KG |

