- Headlamp
- 3 AAA Batteries
- 150 Lumens
- 3.0 Hours Run Time
features
- C-ETL-US classified class I, division 2, groups A, B, C, D
- class II, division 2, groups F, G
- class III, T5
- Most models meet applicable European community directives
- prevents neck fatigue
- Durable, co-molded rubber body
- IPX4 rated for water resistance
- 2 meter impact resistance tested
- Adjustable elastic head strap and rubber hard hat strap
- Limited lifetime warranty
- Push button switch is easy to use when wearing gloves and is recessed to protect it from inadvertent activation
- Low level battery indicator visible in the face cap of each light
- Red LED flashes when battery voltage is low and batteries are near the end of their usable life
- LED is located in the reflector in between the "Low Batt" marking and functions while the light is on
- 90° tilting head features a robust ratcheting system
| Beam Type | Spot |
| Bulb | 1 LED |
| Run Time [Min] | 3.0 h |
| Modes | High, Medium or Low |
| Run Time | 4.5 h |
| Battery Size | 3 AAA |
| Lumen Output | 150 lm/m2 |
| Run Time [Max] | 30.0 h |
| Weight | 0.337 LB |

