Skip to content Skip to navigation menu
Black Aluminum Handheld Flashlight

74760

Black Aluminum Handheld Flashlight
Item #111777501
  • 3.63 V Battery Voltage
  • Handheld
  • 615 lm Maximum Lumens
  • 4.5 h Run Time
  • Rechargeable
Black Aluminum Handheld Flashlight
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.63 V Battery Voltage
  • Handheld
  • 615 lm Maximum Lumens
  • 4.5 h Run Time
  • Rechargeable

description

  • Get extraordinary brightness in our high lumen Strion LED HL flashlight. Its bright, wide beam pattern is ideal for searching a large area or clearing a room. With 615 lumens and a 219 meter beam distance, professionals from law enforcement, security, and industrial workplaces choose this flashlight for its performance and size. Compact 6 inch design and grooved grip fits comfortably in your hand, glove, or holster.
  • Ultra compact & powerful, the Strion LED HL rechargeable flashlight offers 3 microprocessor controlled variable intensity modes, strobe mode and the latest in high power LED technology. The combination of rechargeable batteries and the high power LED results in one of the lowest operating costs of any flashlight made.

features

  • 615 lumens and 219 meter beam (high)
  • Ideal for searching a large area or clearing a room
  • Compact 6" design with grooved barrel for a sure grip, even with gloves
  • Smaller size fits comfortably in holster
  • Durable aluminum construction and IPX4 water resistant
  • High/Med/Low/Strobe modes
  • Anti-roll head prevents light from rolling away when you set it down
  • Meets applicable European Community directives.
  • CEC Compliant
Battery Type Lithium Ion
Rechargeable Yes
Battery Included Yes
Type Handheld
Max. Lumens 615 lm
No. of Batteries 1
Run Time 4.5 h
Color Black
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison