Skip to content Skip to navigation menu
Orange Nylon Work Light

90760

Orange Nylon Work Light
Item #111777960
  • 180 lm Maximum Lumens
  • 16 h Run Time
  • Rechargeable
Orange Nylon Work Light
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 180 lm Maximum Lumens
  • 16 h Run Time
  • Rechargeable

description

  • The far-reaching beam of the rechargeable Knucklehead Spot can help you locate hazards or victims from a distance. Combined with an articulating head, the beam gives firefighters and professionals more flexibility when working in situations with changing conditions. The removable magnet and clip allow for hands-free use.
  • The Knucklehead is a lightweight, rechargeable, hand-held work light with a 210 degree articulating head that rotates a full 360 degrees. This light features an extremely strong magnet, the latest in C4 power LED technology, microprocessor controlled high and low intensity modes, emergency flash and moonlight mode. Flood models available with either an integrated storable hang hook or clip. Spot model available with clip only. Removable magnet with 135 lb pull strength features a replaceable rubber boot. Available with optional 4 "AA" battery carrier for non-rechargeable operation.

features

  • Focused beam for longer distances - 210 meters on high
  • 180 lumens
  • Clip for easy attachment to turnout gear
  • Articulating head so you can aim the beam where you need it
  • On/off button is easy to operate when wearing heavy gloves
  • IPX4 rated for water resistance
  • Class I, Division 2, Groups A,B,C,D
  • Class II, Division 2, Groups F,G
  • Class III, Temp Code: T4/T3C
  • Charger meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in any position.
  • Meets applicable European Community Directives.
Max. Lumens 180 lm
Run Time 16 h
Color Orange
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison