- 7:1 Ratio
- 1120 Unit Size
- 250 O/P RPM
- 57 in. lbs. Torque
- 56C Frame Reducer
features
- Two-year warranty
- Compact, modular housing
- High efficiency
- Washdown duty
- Patented, all-steel hypoidal gear technology is up to 90% efficient across all ratios and requires no cooling fan
- Maintenance-free grease lubrication
- Transmits torque more efficiently for more torque per unit in smaller, more compact size
- Grease lubrication is trouble free, with no oil to change or maintain
- Corrosion-resistant housing with washdown protection
- Extremely quiet operation
options
- Optional plug-in shaft and bolt-on feet afford multiple mounting configurations
| Output Torque @ RPM | 57.45542 in lb @ 1750 rpm |
| Output (Shaft or Bore) Size | 3/4 in |
| Ratio | 7:1 |
| Box Height | 7.58 in |
| Input HP @ RPM | 0.268096 hp @ 1750 rpm |
| Box Length | 7.98 in |
| Frame | 56C |
| Max. Overhung Load @ RPM | 143.299 lbf @ 1750 rpm |
| Unit Size | 1120 |
| Output RPM @ Input RPM | 250 rpm @ 1750 rpm |
| Box Width | 7.58 in |
| Weight | 15.0 LB |

