Skip to content Skip to navigation menu
Hyponic Reducers

PA097362

Hyponic Reducers
Item #101509681
  • 10:1 Ratio
  • 1420 Unit Size
  • 175 O/P RPM
  • 632 in. lbs. Torque
  • 143TC Frame Reducer
Hyponic Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10:1 Ratio
  • 1420 Unit Size
  • 175 O/P RPM
  • 632 in. lbs. Torque
  • 143TC Frame Reducer

features

  • Compact, modular housing
  • Maintenance-free grease lubrication
  • High efficiency
  • Washdown duty
  • Patented, all-steel hypoidal gear technology is up to 90% efficient across all ratios and requires no cooling fan
  • Transmits torque more efficiently for more torque per unit in smaller, more compact size
  • Grease lubrication is trouble free, with no oil to change or maintain
  • Corrosion-resistant housing with washdown protection
  • Extremely quiet operation
  • Two-year warranty

options

  • Optional plug-in shaft and bolt-on feet afford multiple mounting configurations
Input HP @ RPM 2.06 hp @ 1750 rpm
Ratio 10:1
Box Width 12.16 in
Unit Size 1420
Max. Overhung Load @ RPM 584 lbf @ 1750 rpm
Box Length 12.44 in
Output Torque @ RPM 632 in lb @ 1750 rpm
Output (Shaft or Bore) Size 1 3/8 in
Box Height 28.85 in
Output RPM @ Input RPM 175 rpm @ 1750 rpm
Frame 143TC
Weight 36.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison