Skip to content Skip to navigation menu
Hyponic Reducers

PA097366

Hyponic Reducers
Item #101487763
  • 12:1 Ratio
  • 1120 Unit Size
  • 145.83 O/P RPM
  • 98 in. lbs. Torque
  • 56C Frame Reducer
Hyponic Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12:1 Ratio
  • 1120 Unit Size
  • 145.83 O/P RPM
  • 98 in. lbs. Torque
  • 56C Frame Reducer

features

  • Compact, modular housing
  • Maintenance-free grease lubrication
  • High efficiency
  • Washdown duty
  • Patented, all-steel hypoidal gear technology is up to 90% efficient across all ratios and requires no cooling fan
  • Transmits torque more efficiently for more torque per unit in smaller, more compact size
  • Grease lubrication is trouble free, with no oil to change or maintain
  • Corrosion-resistant housing with washdown protection
  • Extremely quiet operation
  • Two-year warranty

options

  • Optional plug-in shaft and bolt-on feet afford multiple mounting configurations
Frame 56C
Box Height 7.58 in
Ratio 12:1
Box Length 7.98 in
Box Width 7.58 in
Output RPM @ Input RPM 145.8333 rpm @ 1750 rpm
Unit Size 1120
Output (Shaft or Bore) Size 3/4 in
Input HP @ RPM 0.268096 hp @ 1750 rpm
Output Torque @ RPM 98.495 in lb @ 1750 rpm
Max. Overhung Load @ RPM 176.368 lbf @ 1750 rpm
Weight 15.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison