Skip to content Skip to navigation menu
Hyponic Reducers

PA126338

Hyponic Reducers
Item #101487408
  • 15:1 Ratio
  • 1320 Unit Size
  • 116.67 O/P RPM
  • 492 in. lbs. Torque
  • 56C Frame Reducer
Hyponic Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15:1 Ratio
  • 1320 Unit Size
  • 116.67 O/P RPM
  • 492 in. lbs. Torque
  • 56C Frame Reducer

features

  • Compact, modular housing
  • Maintenance-free grease lubrication
  • High efficiency
  • Washdown duty
  • Patented, all-steel hypoidal gear technology is up to 90% efficient across all ratios and requires no cooling fan
  • Transmits torque more efficiently for more torque per unit in smaller, more compact size
  • Grease lubrication is trouble free, with no oil to change or maintain
  • Corrosion-resistant housing with washdown protection
  • Extremely quiet operation
  • Two-year warranty

options

  • Optional plug-in shaft and bolt-on feet afford multiple mounting configurations
Frame 56C
Ratio 15:1
Box Width 10.3 in
Input HP @ RPM 1.07 hp @ 1750 rpm
Unit Size 1320
Output Torque @ RPM 492 in lb @ 1750 rpm
Max. Overhung Load @ RPM 441 lbf @ 1750 rpm
Output (Shaft or Bore) Size 1 1/4 in
Box Height 25.13 in
Box Length 10.58 in
Installed Options Antimicrobial Seals, Synthetic Food Grade Grease
Output RPM @ Input RPM 116.6667 rpm @ 1750 rpm
Weight 29.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison