Skip to content Skip to navigation menu
Hyponic Reducers

PA126539

Hyponic Reducers
Item #101468294
  • 60:1 Ratio
  • 1320 Unit Size
  • 29.17 O/P RPM
  • 985 in. lbs. Torque
  • 56C Frame Reducer
Hyponic Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60:1 Ratio
  • 1320 Unit Size
  • 29.17 O/P RPM
  • 985 in. lbs. Torque
  • 56C Frame Reducer

features

  • Compact, modular housing
  • Maintenance-free grease lubrication
  • High efficiency
  • Washdown duty
  • Patented, all-steel hypoidal gear technology is up to 90% efficient across all ratios and requires no cooling fan
  • Transmits torque more efficiently for more torque per unit in smaller, more compact size
  • Grease lubrication is trouble free, with no oil to change or maintain
  • Corrosion-resistant housing with washdown protection
  • Extremely quiet operation
  • Two-year warranty

options

  • Optional plug-in shaft and bolt-on feet afford multiple mounting configurations
Input HP @ RPM 0.536 hp @ 1750 rpm
Box Height 25.13 in
Installed Options Antimicrobial Seals, Stainless Steel Hardware, Nameplate and O/P Bore, Synthetic Food Grade Grease
Max. Overhung Load @ RPM 639 lbf @ 1750 rpm
Box Width 10.3 in
Unit Size 1320
Box Length 10.58 in
Output Torque @ RPM 985 in lb @ 1750 rpm
Output (Shaft or Bore) Size 1 1/4 in
Ratio 60:1
Output RPM @ Input RPM 29.16667 rpm @ 1750 rpm
Frame 56C
Weight 29.0 LB
EAN or UPC 690825269050
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison