- 80:1 Ratio
- 1430 Unit Size
- 21.875 O/P RPM
- 1310 in. lbs. Torque
- 56C Frame Reducer
features
- Compact, modular housing
- Maintenance-free grease lubrication
- High efficiency
- Washdown duty
- Patented, all-steel hypoidal gear technology is up to 90% efficient across all ratios and requires no cooling fan
- Transmits torque more efficiently for more torque per unit in smaller, more compact size
- Grease lubrication is trouble free, with no oil to change or maintain
- Corrosion-resistant housing with washdown protection
- Extremely quiet operation
- Two-year warranty
options
- Optional plug-in shaft and bolt-on feet afford multiple mounting configurations
| Output (Shaft or Bore) Size | 1 3/8 in |
| Max. Overhung Load @ RPM | 959 lbf @ 1750 rpm |
| Installed Options | Antimicrobial Seals, Stainless Steel Hardware, Nameplate and O/P Bore, Synthetic Food Grade Grease |
| Input HP @ RPM | 0.536 hp @ 1750 rpm |
| Output Torque @ RPM | 1310 in lb @ 1750 rpm |
| Box Height | 26.97 in |
| Box Width | 11.22 in |
| Frame | 56C |
| Unit Size | 1430 |
| Box Length | 11 1/2 in |
| Ratio | 80:1 |
| Output RPM @ Input RPM | 21.875 rpm @ 1750 rpm |
| Weight | 38.0 LB |

