- Roust-A-Bout Lift
- 79 in [Min], 15 ft [Max] Lifting Height
features
- Two winches operate load and mast elevation separately
- Two-speed load winches
- Infinite load height adjustment
| Base Width | 40 in |
| Base Length | 32 in |
| Lifting Height/Take-Up | 79.00 in [Min], 15.00 ft [Max] |
| Weight | 332.0 LB |

