Skip to content Skip to navigation menu
Sumner432-783651

432-783651

Series 2100 Contractor Lifts
Item #104640243
  • Series 2100 Contractor Lift
  • 84 in [Min], 18.60 ft [Max] Lifting Height
Sumner432-783651
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 2100 Contractor Lift
  • 84 in [Min], 18.60 ft [Max] Lifting Height

features

  • Compact storage
  • Fast action stabilizer legs
  • Lockable 5" casters
  • No loose tools or hardware to worry about
  • Reversible forks for added height
  • Sumner-built winch
Lifting Height/Take-Up 84.00 in [Min], 18.60 ft [Max]
Base Width 31 1/4 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison