- Conveyor Sprocket
- Split Sprocket Style
- 882 Chain Number
- 10 Teeth
- 25 mm Bore Size
| Pitch Diameter | 123.3 mm |
| Chain No. | 882 |
| Sprocket Style | Split |
| Outside Dia. | 125 mm |
| Inside Dia. | 104 mm |
| Material | Reinforced Polyamide |
| No. of Teeth | 10 |
| No. of Strands | 1 |
| Chain Pitch | 38.1 mm |
| Bore Size | 25 mm |
| Weight | 0.82 LB |
| EAN or UPC | 726166191207 |

