- Conveyor Sprocket
- Split Sprocket Style
- 815 Chain Number
- 19 Teeth
- 25 mm Bore Size
| Sprocket Style | Split |
| No. of Strands | 1 |
| Pitch Diameter | 117.34 mm |
| Chain No. | 815 |
| Outside Dia. | 117 mm |
| No. of Teeth | 19 |
| Chain Pitch | 38.1 mm |
| Material | Polyamide |
| Bore Size | 25 mm |
| Weight | 1.1 LB |
| EAN or UPC | 726166191894 |

