- Conveyor Sprocket
- Split Sprocket Style
- 815 Chain Number
- 23 Teeth
- 35 mm Bore Size
| Chain Pitch | 38.1 mm |
| Bore Size | 35 mm |
| Chain No. | 815 |
| Sprocket Style | Split |
| Outside Dia. | 142 mm |
| Pitch Diameter | 141.21 mm |
| No. of Teeth | 23 |
| No. of Strands | 1 |
| Material | Polyamide |
| Weight | 1.17 LB |
| EAN or UPC | 726166187651 |

