- Conveyor Sprocket
- Split Sprocket Style
- 815 Chain Number
- 25 Teeth
- 25 mm Bore Size
| Chain No. | 815 |
| Sprocket Style | Split |
| Bore Size | 25 mm |
| No. of Teeth | 25 |
| Material | Polyamide |
| No. of Strands | 1 |
| Outside Dia. | 154 mm |
| Chain Pitch | 38.1 mm |
| Pitch Diameter | 153.21 mm |
| Weight | 1.32 LB |
| EAN or UPC | 726166187668 |

