- Conveyor Sprocket
- Split Sprocket Style
- 1700 Chain Number
- 8 Teeth
- 40 mm Bore Size
| No. of Teeth | 8 |
| Outside Dia. | 136.3 mm |
| Inside Dia. | 106.8 mm |
| Sprocket Style | Split |
| Hub Dia. | 80 mm |
| Material | Polyamide |
| Bore Size | 40 mm |
| Chain No. | 1700 |
| No. of Strands | 1 |
| Chain Pitch | 50 mm |
| Weight | 0.68 LB |
| EAN or UPC | 726166187736 |

