Skip to content Skip to navigation menu
1700 Split Conveyor Sprocket

12746

1700 Split Conveyor Sprocket
Item #102591100
  • Conveyor Sprocket
  • Split Sprocket Style
  • 1700 Chain Number
  • 10 Teeth
  • 25 mm Bore Size
  • 165.1 mm Outside Diameter
+ Show More + Show Less
1700 Split Conveyor Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Conveyor Sprocket
  • Split Sprocket Style
  • 1700 Chain Number
  • 10 Teeth
  • 25 mm Bore Size
Sprocket Style Split
Outside Dia. 165.1 mm
Material Polyamide
No. of Strands 1
Chain No. 1700
Chain Pitch 50 mm
No. of Teeth 10
Bore Size 25 mm
Hub Dia. 110 mm
Inside Dia. 136.8 mm
Weight 5.51 LB
EAN or UPC 726166187743
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison