Skip to content Skip to navigation menu
820 Split Conveyor Sprocket

12938

820 Split Conveyor Sprocket
Item #102592207
  • Conveyor Sprocket
  • Split Sprocket Style
  • 820 Chain Number
  • 25 Teeth
  • 35 mm Bore Size
  • 154 mm Outside Diameter
  • 153.21 mm Pitch Diameter
+ Show More + Show Less
820 Split Conveyor Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Conveyor Sprocket
  • Split Sprocket Style
  • 820 Chain Number
  • 25 Teeth
  • 35 mm Bore Size
No. of Teeth 25
Bore Size 35 mm
Sprocket Style Split
Outside Dia. 154 mm
Material Polyamide
Chain Pitch 38.1 mm
No. of Strands 1
Chain No. 820
Pitch Diameter 153.21 mm
Weight 1.15 LB
EAN or UPC 726166187941
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison