Skip to content Skip to navigation menu
61W38 Series Guide Rail Bracket

13639

61W38 Series Guide Rail Bracket
Item #103183116
  • Guide Rail Bracket
  • Side Guide Bracket W/ Eyebolt & Knob Hardware Type
61W38 Series Guide Rail Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Guide Rail Bracket
  • Side Guide Bracket W/ Eyebolt & Knob Hardware Type
Hardware Type Side Guide Bracket W/ Eyebolt & Knob
Bore Size 12 mm
Series 61W38
Weight 0.52 LB
EAN or UPC 787405112346
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison