Skip to content Skip to navigation menu
PE 500 Black Flat Guide Rail

19050L

PE 500 Black Flat Guide Rail
Item #101697157
  • Flat Guide Rail
  • 3 m Length
  • Black Color
  • PE 500 Material
PE 500 Black Flat Guide Rail
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flat Guide Rail
  • 3 m Length
  • Black Color
  • PE 500 Material
Color Black
Material PE 500
Length 3.000 m
Weight 0.01 LB
EAN or UPC 787405161795
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison