- Flat Guide Rail
- 3 m Length
- Light Blue Color
- PE 500 Material
| Length | 3.000 m |
| Material | PE 500 |
| Color | Light Blue |
| Weight | 0.6 LB |
| EAN or UPC | 787405163089 |
| Length | 3.000 m |
| Material | PE 500 |
| Color | Light Blue |
| Weight | 0.6 LB |
| EAN or UPC | 787405163089 |