- Chain Series 1700
- Chain Pitch 1.97 in
- Module Width 2.17 in
- Pin Material Austenitic Stainless Steel
- Gray Blue
| Chain Pitch | 1.97 in |
| Pin Material | Austenitic Stainless Steel |
| Material | New Generation Evo |
| Color | Gray Blue |
| Type | Multiflex, One Piece |
| Chain Series | 1700 |
| Pin Diameter | 8 mm |
| Module Width | 2.17 in |
| Weight | 0.0 KG |
| EAN or UPC | 726166522575 |

