- Clamp
- Polyamide Material
- Black Color
| Length | 70.000 mm |
| Material | Polyamide |
| Clamp I.D. | 43 mm |
| Color | Black |
| Weight | 0.01 LB |
| EAN or UPC | 787405107502 |
| Length | 70.000 mm |
| Material | Polyamide |
| Clamp I.D. | 43 mm |
| Color | Black |
| Weight | 0.01 LB |
| EAN or UPC | 787405107502 |