- Magnetic Curve
- K61 Curve Type
- 90 degrees Angle
- 190.5 mm Width
| Plate | K750 |
| Angle [Min] | 90 degrees |
| Type | K61 |
| Radius | 610 mm |
| Weight | 0.0 LB |
| EAN or UPC | 787405427723 |
| Plate | K750 |
| Angle [Min] | 90 degrees |
| Type | K61 |
| Radius | 610 mm |
| Weight | 0.0 LB |
| EAN or UPC | 787405427723 |