- TableTop Chain
- 821 Chain Series
- Straight Running, Flat Top, One Piece Type
- 1 1/2 in Chain Pitch
- 12 in Module Width
| Module Width | 12 in |
| Type | Straight Running, Flat Top, One Piece |
| Pin Diameter | 6.35 mm |
| Pin Material | Austenitic Stainless Steel |
| Chain Pitch | 1.5 in |
| Chain Series | 821 |
| Material | New Generation |
| Color | Green |
| Weight | 2.25 LB |
| EAN or UPC | 726166181826 |

