- TableTop Chain
- 880 Chain Series
- Side Flexing, Flat Top, One Piece Type
- 1 1/2 in Chain Pitch
- 3 1/2 in Module Width
| Type | Side Flexing, Flat Top, One Piece |
| Pin Material | Austenitic Steel |
| Material | New Generation |
| Chain Series | 880 |
| Pin Diameter | 7.14 mm |
| Thickness | 4 mm |
| Color | Green |
| Chain Pitch | 1.5 in |
| Module Width | 3.5 in |
| Weight | 0.65 LB |
| EAN or UPC | 726166186142 |

