- M10 x 1.5 Thread (mm)
- 3.13 Handle Length (in)
- 2.58 Overall Height (in)
- Reinforced polyamide Handle Material
- Stainless Steel Material
features
- Male ratchet handles.
- For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired.
- Reinforced Polyamide handles are strong, sanitary, and corrosion resistant.
- Stainless steel threads.
| Color | Black |
| Handle Size | 30 - Large |
| Handle Length | 80 mm |
| Overall Height | 96 mm |
| Thread Pitch | 1.5 mm |
| Male / Female | Male |
| E Dim | 66 mm |
| Material | Stainless Steel |
| Thread | M10 |
| Weight | 0.2 LB |
| EAN or UPC | 726166423483 |

