- TableTop Chain
- 815 Chain Series
- Straight Running, Flat Top, Single Hinge Type
- 1 1/2 in Chain Pitch
- 3 1/4 in Module Width
| Type | Straight Running, Flat Top, Single Hinge |
| Module Width | 3.25 in |
| Chain Pitch | 1.5 in |
| Chain Series | 815 |
| Pin Diameter | 6.35 mm |
| Weight | 2.02 LB |
| EAN or UPC | 726166147716 |

