- 5.8 in Outside Diameter
- 12 Teeth
- 1.25" Finished Bore
- Polyamide Material
- For Use on Chain Number 880T
| Outside Dia. | 5.8 in |
| Chain No. | 880T |
| No. of Teeth | 12 |
| Width Across Teeth | 0.62 in |
| Sprocket Style | Split |
| Bore Style | Round Bore |
| Length Through Bore | 2.3 in |
| Material | Polyamide |
| Finished Bore | 1 1/4 in |
| Pitch Diameter | 5.8 in |
| Keyway | 1/4 x 1/8 |
| Weight | 21.47 LB |

