- Flat Guide Rail
- 6 m Length
- Light Blue Color
- PE 500 Material
| Color | Light Blue |
| Length | 6.000 m |
| Material | PE 500 |
| Weight | 0.01 LB |
| EAN or UPC | 787405161771 |
| Color | Light Blue |
| Length | 6.000 m |
| Material | PE 500 |
| Weight | 0.01 LB |
| EAN or UPC | 787405161771 |