Skip to content Skip to navigation menu
System PlastVG-P12RD-100

VG-P12RD-100

Round Bar Cover
Item #102050454
  • Round Bar Cover
  • 100 ft Length
  • UHMW PE Material
  • White Color
System PlastVG-P12RD-100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bar Cover
  • 100 ft Length
  • UHMW PE Material
  • White Color
Length 100 ft
Color White
Material UHMW PE
Weight 0.056 LB
EAN or UPC 787405447844
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison