- UHMW Material
- 20 ft Length
- Round Bar Cover Used w/3/8" diameter rod
| Length | 20 ft |
| Use With | 3/8" dia. rod |
| Material | UHMW |
| Weight | 0.05 LB |
| EAN or UPC | 787405449312 |
| Length | 20 ft |
| Use With | 3/8" dia. rod |
| Material | UHMW |
| Weight | 0.05 LB |
| EAN or UPC | 787405449312 |