- Vertical, Horizontal & Swivel Adjustment Swivel Bracket w/ Nickel Plated Cap & Knob
- Made of Polyamide
- 1/2" Rod Size
- 7.560" Overall Height
| Overall Height | 7.56 in |
| Adjustment Type | Vertical, Horizontal, Swivel |
| Overall Length | 2.63 in |
| Hardware Type | Swivel Bracket w/ Nickel Plated Cap & Knob |
| Profile | 202LH |
| Material | Polyamide |
| Rod Size | 1/2 in |
| Weight | 0.84 LB |

