- Vertical, Horizontal & Swivel Adjustment Swivel Bracket w/ Nickel Plated Cap & Knob
- Made of Polyamide
- 1/2" Rod Size
- 8.910" Overall Height
| Profile | 203LH |
| Overall Length | 3.29 in |
| Overall Height | 8.91 in |
| Adjustment Type | Vertical, Horizontal, Swivel |
| Rod Size | 1/2 in |
| Material | Polyamide |
| Hardware Type | Swivel Bracket w/ Nickel Plated Cap & Knob |
| Weight | 0.98 LB |

