Skip to content Skip to navigation menu
System PlastVG238PM1603

VG238PM1603

238 Threaded Rod
Item #101677224
  • M16 Thread
  • 3 ft Length
  • Zinc Plated Threaded Rod
System PlastVG238PM1603
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M16 Thread
  • 3 ft Length
  • Zinc Plated Threaded Rod

description

  • Fabricate custom stem lengths for use with socket-style, adjustable levelers.
Material Zinc Plated
Length 3 ft
Thread M16
Weight 3.2 LB
EAN or UPC 787405177086
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison