- Zinc Plated Steel Stem
- 501B Series
- 1.37" Overall Height
- M12 Thread
- Articulating, Light Duty, Socket Style Leveler
| Stem Material | Zinc Plated Steel |
| Base Material | Reinforced Polyamide |
| Overall Height | 1.37 in |
| Leveler Type | Articulating, Light Duty, Socket Style |
| Static Load Rating [Max] | 2000 lbf |
| Recommended Vibration Pad | VG504 |
| Static Load Rating (Pounds) | 2000 lb |
| No. of Holes in Base | 0 |
| Thread Size | M12 |
| Series | 501B |
| Base Dia. | 2.38 in |
| Articulation | 15° |
| Weight | 0.2 LB |

