- Zinc Plated Steel Stem
- 517-K Series
- 7.48" Overall Height
- M24 Thread
- Articulating, Heavy Duty Leveler
| Articulation | 2° |
| No. of Holes in Base | 0 |
| Base Dia. | 4.84 in |
| Thread Size | M24 |
| Static Load Rating [Max] | 7000 lbf |
| Series | 517-K |
| Recommended Vibration Pad | VG514 |
| Base Material | Reinforced Polyamide |
| Static Load Rating (Pounds) | 7000 lb |
| Stem Material | Zinc Plated Steel |
| Overall Height | 7.48 in |
| Leveler Type | Articulating, Heavy Duty |
| Weight | 1.5 LB |
| EAN or UPC | 787405247932 |

