- Stainless Steel Stem
- 520-K Series
- 7 1/2" Overall Height
- M20 Thread
- Articulating, Heavy Duty Leveler
| Series | 520-K |
| Articulation | 2° |
| Static Load Rating [Max] | 7000 lbf |
| Static Load Rating (Pounds) | 7000 lb |
| Leveler Type | Articulating, Heavy Duty |
| Base Material | Reinforced Polyamide |
| Recommended Vibration Pad | VG514 |
| Overall Height | 7.5 in |
| Thread Size | M20 |
| Stem Material | Stainless Steel |
| No. of Holes in Base | 2 |
| Base Dia. | 4.84 in |
| Weight | 5.8 LB |
| EAN or UPC | 787405249363 |

