- Stainless Steel Stem
- 592 Series
- 3.13" Overall Height
- M12 Thread
- Articulating, Solid Metal Base Leveler
| Base Dia. | 1.88 in |
| Series | 592 |
| Thread Size | M12 |
| Static Load Rating [Max] | 5000 lbf |
| Stem Material | Stainless Steel |
| Recommended Vibration Pad | None |
| Overall Height | 3.13 in |
| Leveler Type | Articulating, Solid Metal Base |
| Base Material | Stainless Steel |
| Static Load Rating (Pounds) | 5000 lb |
| Articulation | 15° |
| No. of Holes in Base | 0 |
| Weight | 0.5 LB |
| EAN or UPC | 787405258495 |

