- Zinc Plated Steel Stem
- 596 Series
- 5 1/2" Overall Height
- 3/4-10 Thread
- Articulating, Solid Metal Base Leveler
| Base Dia. | 3 in |
| Threads per Inch | 10 |
| Overall Height | 5.5 in |
| Thread Size | 3/4 |
| Static Load Rating [Max] | 7200 lbf |
| No. of Holes in Base | 0 |
| Static Load Rating (Pounds) | 7200 lb |
| Thread Type | UNC |
| Series | 596 |
| Stem Material | Zinc Plated Steel |
| Recommended Vibration Pad | None |
| Leveler Type | Articulating, Solid Metal Base |
| Articulation | 15° |
| Base Material | Zinc Plated Steel |
| Weight | 1.9 LB |
| EAN or UPC | 787405258655 |

