- Stainless Steel Stem
- 596 Series
- 3 1/2" Overall Height
- M20 Thread
- Articulating, Solid Metal Base Leveler
| Base Dia. | 3 in |
| Articulation | 15° |
| Series | 596 |
| Recommended Vibration Pad | None |
| Base Material | Stainless Steel |
| No. of Holes in Base | 0 |
| Static Load Rating [Max] | 7200 lbf |
| Stem Material | Stainless Steel |
| Static Load Rating (Pounds) | 7200 lb |
| Overall Height | 3.5 in |
| Thread Size | M20 |
| Leveler Type | Articulating, Solid Metal Base |
| Weight | 5.0 LB |
| EAN or UPC | 787405258693 |

