- 621S Series
- Stainless Steel Material
- 5/8" x 5/8" Rod Size
- 45° Connection
- Heavy Duty Cross Block
| Hardware Type | Heavy Duty Cross Block |
| Height | 2 in |
| Series | 621S |
| Material | Stainless Steel |
| Accessory Holder Bore | None |
| Rod Size | 5/8 in |
| Length | 4.200 in |
| Kit Includes | 2 Knobs |
| No. of Mounting Holes | 2 |
| Degree of Connection | 45 ° |
| Weight | 0.5 LB |
| EAN or UPC | 787405261082 |

