- N/A Tee Rail Corner Block Insert
- 1.6" Top Width
- Made of Natural UHMW w/a Stainless Steel Sheath
description
- Valu Guide Tee Guide Rail can be used as a side rail when a larger container contact area is required, or as a wear strip for wide metal or plastic belting and slat top chain
- Side rail or wear strip. Can be used in combination with the other rails when a greater contact area is required.
| Bottom Width | 0.67 in |
| Length | N/A |
| Sheath Material | Stainless Steel |
| Top Width | 1.6 in |
| Height | 0.810 in |
| Insert Material | Natural UHMW |
| Weight | 0.12 LB |
| EAN or UPC | 787405280724 |

