- 5.59 in Outside Diameter
- 23 Teeth
- 1" Finished Bore
- Polyamide Material
- For Use on Chain Numbers 812 or 815
| Chain No. | 815, 812 |
| Width Across Teeth | 2.05 in |
| Finished Bore | 1 in |
| Length Through Bore | 2.05 in |
| Sprocket Style | Split |
| Keyway | 1/4 x 1/8 |
| Pitch Diameter | 5.56 in |
| Bore Style | Round Bore |
| No. of Teeth | 23 |
| Outside Dia. | 5.59 in |
| Material | Polyamide |
| Weight | 2.0 LB |

