Skip to content Skip to navigation menu
System PlastVGGSVBG.61A10

VGGSVBG.61A10

V-Belt Guide
Item #101667314
  • 10 ft Long V-Belt Guide
  • Made of Natural UHMW w/a Galvanized Sheath
System PlastVGGSVBG.61A10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 ft Long V-Belt Guide
  • Made of Natural UHMW w/a Galvanized Sheath
Total Height 0.83 in
Surface Width Left N/A
Surface Width Right N/A
Profile VBG-.61
Length 10 ft
Sheath Material Galvanized
Height to Surface 0.64 in
Insert Material Natural UHMW
Top Width 0.61 in
Protrusion Width N/A
Bottom Width 0.67 in
Weight 0.442 LB
EAN or UPC 787405399778
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison