- 8 ft Long V-Belt Guide
- Made of Natural UHMW w/a Galvanized Sheath
| Sheath Material | Galvanized |
| Total Height | 0.83 in |
| Surface Width Left | N/A |
| Insert Material | Natural UHMW |
| Length | 8 ft |
| Height to Surface | 0.64 in |
| Bottom Width | 0.67 in |
| Surface Width Right | N/A |
| Top Width | 0.61 in |
| Protrusion Width | N/A |
| Profile | VBG-.61 |
| Weight | 4.0 LB |

